Shop All Camlock Fittings
Dixon
EZ Cam and Groove, Coupler x MNPT, 2", SS
Mfr # RB200EZ
Zoro # G6556859
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RB200EZ
- Zoro # G6556859
- Country of Origin United States
- Category Camlock Fittings
Details
Item | EZ Cam and Groove,Coupler x MNPT,2",SS |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
EZ Cam and Groove,Coupler x MNPT,2 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Thermoplastic Tubing (EJP10-14-5FT)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/8" x 1/8" Pipe Size (1VFV5)
- ZORO SELECT 1/8" x 2" Black Pipe Nipple Sch 40 PK25 (580-020P25GR)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 1-1/2" Wall (722567)
- DIXON Cam and Groove, BR Adapter x FNPT, 1-1/4" (125-A-BR)
- DIXON Dust Cap, Type DC, Aluminum, 1-1/4 (G125-DC-AL)
- DIXON Cam/Groove 90 Elbow Coupler, FNPT 2", AL (200D-90AL)
- DIXON Cam/Groove, Coupler x Hose, Shank 4", AL (G400-C-AL)
- DIXON Dry Disconnect Coupler, 2-1/2x2 In, 150psi (DBC61-200)
- DIXON Cam and Groove Adapter x MNPT 3", SS (G300-F-SS)
- DIXON 4 in ALUM COUPLER x ADAPTER WYE (400YDAAAL)
- Dixon Camlock Fittings