Shop All Camlock Fittings
Dixon
EZ Cam and Groove Coupler Weld, 2", SS
Mfr # RDWSP200EZ
Zoro # G6552071
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # RDWSP200EZ
- Zoro # G6552071
- Country of Origin United States
- Category Camlock Fittings
Details
Item | EZ Cam and Groove Coupler Weld,2",SS |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
EZ Cam and Groove Coupler Weld,2 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX COUPLE PVC 1-1/4"" (6141626C)
- KOHLER Plug Button Assy (76712-CP)
- DELTA 2-Handle Monitor 17 Series Valve Trim With 3- Or 6- Setting Diverter (T27933-SS)
- SPEARS 2" FNPT PVC Compact Ball Valve Inline (2121-020)
- DIXON Cam and Groove, Lockable Dust Cap, AL, 2" (200DC-LAL)
- DIXON Cam and Groove Coupling, 3/4", Aluminum (G75-C-AL)
- DIXON Flange Coupler, 3 x 3 In, 125 psi, Aluminum (300-DL-AL)
- DIXON Cam and Groove Coupling, 1/2", 316 SS (G50-D-SS)
- DIXON Cam/Groove Adapter x 150lb., Flange, 6", AL (600-AL-AL)
- DIXON Cam and Groove, BR CouplerxFNPT, 2" (200-D-BR)
- APACHE Part F Male Aluminum Cam/Groove, 3" (50400260)
- Dixon Camlock Fittings