Shop All Camlock Fittings
Dixon
EZ BoSS, Lock Cam/Groove, SS, Dust Cap, 4"
Mfr # RH400EZ
Zoro # G6549046
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
- Product Type EZ Boss,Lock Cam/Groove,ss,Dust Cap,4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RH400EZ
- Zoro # G6549046
- Country of Origin United States
- Category Camlock Fittings
Details
Item | EZ BoSS,Lock Cam/Groove,SS,Dust Cap,4" |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Product Type | EZ Boss,Lock Cam/Groove,ss,Dust Cap,4" |
Description
EZ Boss,Lock Cam/Groove,ss,Dust Cap,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Brushed Aluminum Center Cross Brace Fitting For 1-5/8" OD Legs (A35-1030)
- LEGEND VALVE M-8330 MANIFOLD UNION (833-815)
- REDHAT 120V AC Brass Fuel Oil Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H011V)
- PRIME-LINE Frameless Shower Door Top Bracket Roller Assembly, 3/4 in. Round (M 6053)
- DIXON Cam/Groove Coupler, Hose, Shank 1-1/2", SS (150-C-SS)
- DIXON Cam and Groove Coupling, 3", 316 SS (G300-DD-SS)
- DIXON Cam and Groove Coupler x MNPT 2", SS (G200-B-SS)
- DIXON Spool Adapter, 1-1/2 In, 250, Male Adapter (150-AA-AL)
- DIXON Cam and Groove Coupler, 3"xAdapter, 2", AL (G3020-DA-AL)
- DIXON Cam and Groove Adapter x MNPT 6", AL (G600-F-AL)
- APG 1" Brass Part C (3E10CCB)
- Dixon Fittings