Shop All Camlock Fittings
Dixon
EZ BoSS, Lock Cam/Groove, SS, Dust Cap, 2"
Mfr # RH200EZ
Zoro # G6549061
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
- Product Type EZ Boss,Lock Cam/Groove,ss,Dust Cap,2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RH200EZ
- Zoro # G6549061
- Country of Origin United States
- Category Camlock Fittings
Details
Item | EZ BoSS,Lock Cam/Groove,SS,Dust Cap,2" |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Product Type | EZ Boss,Lock Cam/Groove,ss,Dust Cap,2" |
Description
EZ Boss,Lock Cam/Groove,ss,Dust Cap,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Float Valve, 3/8 In, SS w/Viton Seal (R1350-3/8)
- ITW Fitting Insulation, Elbow, 6-5/8 In. ID (25840)
- CROSS MFG Cast Valve Handle (1V1703)
- LEGRIS Nylon Elbow, Push-To-Connect x MNPT, For 1/2 in Tube OD, 3/8 in Pipe Size, Black, 10 Pack (3109 62 18)
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, SS, 2" (200DA-90SS)
- DIXON Cam and Groove Adapter, 1-1/4", Aluminum (G125-A-AL)
- DIXON Global Type DP Cam and Groove Dust Plug, 4 in Nominal, Aluminum, Domestic (G400-DP-AL)
- DIXON Cam and Groove Coupler x MNPT 4", AL (G400-B-AL)
- DIXON Dust Cap, Type DC, Aluminum, 1/2 (G50-DC-AL)
- DIXON Cam and Groove, SS Coupler x FNPT, 1-1/2" (G150-D-SS)
- DIXON Cam and Groove Coupler x MNPT 1", AL (G100-B-AL)
- Dixon Fittings