Shop All Ball Valves
Dixon
Encap Sanitary 3pcs., SS Ball Valve, 3"
Mfr # BV2CV-300CC-A
Zoro # G6553517
product price: $1,302.99
/ea
Free Shipping & Returns
$1,302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material CF8M Stainless Steel
- Body Style 2-Way
- Ball Valve Basic Body Material Stainless Steel
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # BV2CV-300CC-A
- Zoro # G6553517
- UPC # 00089109754304
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Details
Body Material | CF8M Stainless Steel |
Body Style | 2-Way |
Ball Valve Basic Body Material | Stainless Steel |
Ball Valve Product Group | Manual |
Max. Pressure | 800 psi WOG |
Seat Material | Virgin PTFE |
Stem Type | Blowout Proof |
Item | Encap Sanitary 3pcs.,SS Ball Valve,3" |
Standard | ISO 5211 |
Ball Material | CF8M Stainless Steel |
Valve Structure | 3-Piece |
Handle Type | Lockable Handle Can Prevent Accidental Actuation |
Connection Type | Clamp x Clamp |
Stem Material | Stainless Steel |
Description
Encap Sanitary 3pcs.,SS Ball Valve,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass PEX Barb Ball Valve with Drain and Mounting Pad (APXV12WD)
- LEGRIS All Metal Push to Connect Fitting (3616 62 00)
- JOHN GUEST Push-to-Connect Union Elbow, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP0312E)
- CENTOCO Toilet Seat, Round, White (GR4100LC-001)
- DIXON SS Ball Valve Full Port, Locking, 2" (SSLBV200)
- DIXON Dual Y Valve Vented, 1-1/4", Inlet (BBV125DWV)
- DIXON Dual Y Valve Vented, 1" Inlet (BBV100DWV)
- DIXON 2" Carbon Steel Ball Valve (IBV200)
- DIXON Dual Action Vented Dual Y Valve, 1 x 3/4 in Nominal, FNPT End Style, Bronze Body, Domestic (BBV100DWV)
- DIXON Spring Return Brass Ball Valve, 1" (BBV100SR)
- APOLLO VALVES 1" Socket Stainless Steel Fire Safe Ball Valve Inline (86B20524)
- Dixon Valves