Shop All Ball Valves
Dixon
Encap Sanitary 3pcs., SS Ball Valve, 1"
Mfr # BV2CV-100CC-A
Zoro # G6553535
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material CF8M Stainless Steel
- Body Style 2-Way
- Ball Valve Product Group Manual
- Standard ISO 5211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # BV2CV-100CC-A
- Zoro # G6553535
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | CF8M Stainless Steel |
Body Style | 2-Way |
Ball Valve Product Group | Manual |
Standard | ISO 5211 |
Stem Material | Stainless Steel |
Max. Pressure | 1000 psi WOG |
Seat Material | Virgin PTFE |
Ball Material | CF8M Stainless Steel |
Valve Structure | 3-Piece |
Item | Encap Sanitary 3pcs.,SS Ball Valve,1" |
Ball Valve Basic Body Material | Stainless Steel |
Handle Type | Lockable Handle Can Prevent Accidental Actuation |
Connection Type | Clamp x Clamp |
Stem Type | Blowout Proof |
Description
Encap Sanitary 3pcs.,SS Ball Valve,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Sillcock, 1/2" MPTx3/4" FSxMPTx10 (17CP-10-MH)
- BANJO 3" FNPT Bolted Bulkhead Tank Flange (BF300)
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401BG)
- HOSE MASTER 3/4" Dia x 18" L 316 SS Flexible Metal Hose (GZ075SM180)
- DIXON Dual Action Vented Dual Y Valve, 1 x 3/4 in Nominal, FNPT End Style, Bronze Body, Domestic (BBV100DWV)
- DIXON Polypropylene 6Bolt Ball Valve, 3" (PVFP300)
- DIXON GHT Brass Ball Valve (500GHV)
- DIXON SS Ball Valve Full Port, LocKing, 1-1/2" (SSLBV150)
- DIXON 1/4" Imported Brass Ball Valve (FBV25)
- DIXON SS Ball Valve Full Port, LocKing, 1/2" (SSLBV50)
- KECKLEY 2" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-200)
- Dixon Valves