Shop All Pipe Test Plugs
Dixon
E-Series MNPT, 1-1/4", Plug 1-1/4", BR
Mfr # E10M10-B
Zoro # G6555221
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Max. Diameter 2.02"
- Nominal Size 1-1/4"
- Type Straight Through Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # E10M10-B
- Zoro # G6555221
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.02" |
Nominal Size | 1-1/4" |
Details
Material | Brass |
Type | Straight Through Plug |
Item | E-Series MNPT,1-1/4",Plug 1-1/4",BR |
Description
E-Series MNPT,1-1/4 In.,Plug 1-1/4 In.,BR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Pressure Test Cap (RP46078)
- DELTA Spray Assembly, Pull-Down (RP64069CZ)
- KOHLER Dtv Prompt Three-Outlet Digital Inter (558-7)
- CORE KITCHEN 12 in. L X 13 in. W X 0.19 in. H Silicone Sink Mat (AC54168)
- DIXON K-Series FNPT, 3/8", Plug 3/8", ST (K3F3)
- DIXON K-Series FNPT, 1/2", Plug, 1/2", ST (K4F4)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H3F3)
- DIXON W-Series BR FNPT, 1/2", Plug 3/4" (W6F4-B)
- DIXON HTSeries Plug ST, 3/4", FNPTF, 3/4" (HT6F6)
- DIXON J Series Auto Plug, 1/2", FNPTF, 1/2" (J4F4)
- OATEY Cherne 041394 10" Test-Ball Plug 17 PSI, 40 FT (41394)
- Dixon Pipe Test Plugs