Shop All Pipe Test Plugs
Dixon
E-Series, FNPT 1", Plug 1", SS
Mfr # E8F8-S
Zoro # G6548109
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Max. Diameter 1.73"
- Nominal Size 1"
- Type Straight Through Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # E8F8-S
- Zoro # G6548109
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.73" |
Nominal Size | 1" |
Details
Material | 303 Stainless Steel |
Type | Straight Through Plug |
Item | E-Series,FNPT 1",Plug 1",SS |
Description
E-Series,FNPT 1 In.,Plug 1 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V AC Brass Solenoid Valve, Universal, 1/8 in Pipe Size (8320G001)
- ZORO SELECT 1-1/2" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH09)
- THRIFCO PLUMBING 3/8 Inch Comp. x 1/2 Inch FIP x 12 Inch Long Flexible Braided PVC Faucet Riser (4400426)
- PERFORMANCE TOOL Tubing Bender, W704C (W704C)
- DIXON ST-Series FNPT Plug, 1/2", ST (ST4F4)
- DIXON K-Series FNPT, 1/4", Plug 1/4", ST (K2F2)
- DIXON J Series Auto Plug, 1/2", FNPTF, 1/2" (J4F4)
- DIXON E-Series Female NPT, 1/2", Plug, 1/2", BR (E4F4-B)
- DIXON K-Series, FNPT 1", Plug 1", ST (K8F8)
- DIXON VSeries, Valved Plug SS 3/4", FNPTF 3/4" (V6F6-SS)
- THRIFCO PLUMBING 1 Inch Copper Pipe Test Plug (5436282)
- Dixon Pipe Test Plugs