Shop All Pipe Test Plugs
Dixon
E-Series, FNPT 1-1/4", Plug 1-1/4" BR
Mfr # E10F10-B
Zoro # G6560115
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Max. Diameter 2.31"
- Nominal Size 1-1/4"
- Type Straight Through Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # E10F10-B
- Zoro # G6560115
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.31" |
Nominal Size | 1-1/4" |
Details
Material | Brass |
Type | Straight Through Plug |
Item | E-Series,FNPT 1-1/4",Plug 1-1/4" BR |
Description
E-Series,FNPT 1-1/4 In.,Plug 1-1/4 In. BR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Spring, Push Button (T&S) (000895-45)
- B & K ELBOW 90D GLV 2""X2"" (510-008BG)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3925A02LO)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 30 Micron, 2-5/8" O.D., 20 in H (155416-75)
- DIXON CM-Series BR MNPTF, 1/4", Plug 3/8" (CM3M2-B)
- DIXON VSeries, Valved Plug SS 1/4", FNPTF 1/4" (V2F2-SS)
- DIXON Tseries Ball Plug, 1/4", FNPTF, 1/4" (T2F2)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", SS (E6F6-S)
- DIXON K-Series FNPT, 3/4", Plug, 3/4", ST (K6F6)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H4F4-S)
- AMERICAN SOCKETS 1 1/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (01250PPSF)
- Dixon Pipe Test Plugs