Shop All Pipe Test Plugs
Dixon
E-Series, FNPT 1-1/2", Plug 1-1/2" BR
Mfr # E12F12-B
Zoro # G6560121
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Max. Diameter 2.60"
- Nominal Size 3/4"
- Type Straight Through Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # E12F12-B
- Zoro # G6560121
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.60" |
Nominal Size | 3/4" |
Details
Material | Brass |
Type | Straight Through Plug |
Item | E-Series,FNPT 1-1/2",Plug 1-1/2"-BR |
Description
E-Series,FNPT 1-1/2 In.,Plug 1-1/2 In.-BR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tank to Bowl Gasket, Rubber, Black (36255)
- AMERICAN STANDARD Mounting Nuts, PK2 (065800-0070A)
- MADE TO MATCH FLROPE5 3/4" Escutcheon Made to Match (FLROPE5)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 2 pcs (10B016666RRSE)
- DIXON E-Series MNPT, 1", Plug, 1", BR (E8M8-B)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H4F4)
- DIXON PD-Series, ST, MNPT 1/4", Plug 1/8" (PD1M2)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H2F2)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-316SS, Material: 316 stainless steel (H6F6-SS)
- DIXON VSeries, Valved Plug SS 3/4", FNPTF 3/4" (V6F6-SS)
- DIXON Agricultural Poppet Plug, 1/2", NPTF, 1/2" (AG4F4-PV)
- Dixon Plumbing Accessories