Shop All Camlock Fittings
Dixon
Dust Plug, Type DP, Forged Brass, 3/4
Mfr # G75-DP-BR
Zoro # G1425052
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material Brass
- Coupling Type Type DP
- Connection Type Dust Plug
- Coupler Size 6" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G75-DP-BR
- Zoro # G1425052
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Overall Length | 1-5/8" |
Coupling Size | 3/4" |
Plug Outside Dia. | 1-1/4" |
Plug Length | 1" |
For Coupling Size | 3/4" |
Details
Fittings Sub-Category | Dust Plugs |
Item | Dust Plug |
Body Material | Brass |
Coupling Type | Type DP |
Connection Type | Dust Plug |
Pipe Fitting Material | Forged Brass |
Basic Pipe Fitting Material | Metal |
Finish/Coating | Natural |
Max. Working Pressure @ 70 F | 250 psi |
Coupling Component | Plug |
Includes Locking Arm | No |
Fitting Connection Type | Dust Plug |
Description
Dust Plug, Plug, For Coupling Size 3/4 in, Body Material Brass, Type DP, Coupling Size 3/4 in, Natural, Plug Outside Dia. 1 1/4 in, Overall Length 1 5/8 in, Includes Locking Arm No, Plug Length 1 in, 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Ceramic Stem F/Glacier Bay Cold (C07676)
- SMITH-COOPER 1/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385010420)
- SLOAN Optima Sf2200-4-Ct Cp Fct Gneck 4"Hw Bat (3362109)
- BRADLEY Bradley Equa-Flow Handle (128-047)
- DIXON Cam and Groove Adapter with Buna-N Seal, 4 in, Adapter x Coupler, Malleable Iron, Domestic (400DA-45MI)
- DIXON Cam and Groove Coupling, 3/4", Aluminum (G75-C-AL)
- DIXON Spool Adapter, 2x4In, 100 psi, Male Adapter (2040-AA-AL)
- DIXON Cam and Groove Coupling, 2-1/2", Aluminum (G250-D-AL)
- DIXON Cam and Groove, AL Coupler x FNPT, 3" (G300-D-AL)
- DIXON Cam and Groove, SS Adapter x FNPT, 2" (G200-A-SS)
- APG 2" Aluminum Part F (3U20FAL)
- Dixon Fittings