Shop All Camlock Fittings
Dixon
Dust Plug, Type DP, Forged Brass, 2-1/2
Mfr # G250-DP-BR
Zoro # G1430756
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material Brass
- Coupling Type Type DP
- Connection Type Dust Plug
- Coupler Size 6" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # G250-DP-BR
- Zoro # G1430756
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Coupling Size | 2-1/2" |
Overall Length | 2-21/32" |
For Coupling Size | 2-1/2" |
Plug Outside Dia. | 2-31/32" |
Plug Length | 1-15/16" |
Details
Fittings Sub-Category | Dust Plugs |
Item | Dust Plug |
Body Material | Brass |
Coupling Type | Type DP |
Connection Type | Dust Plug |
Pipe Fitting Material | Forged Brass |
Basic Pipe Fitting Material | Metal |
Coupling Component | Plug |
Finish/Coating | Natural |
Includes Locking Arm | No |
Max. Working Pressure @ 70 F | 150 psi |
Fitting Connection Type | Dust Plug |
Description
Dust Plug, Plug, For Coupling Size 2 1/2 in, Body Material Brass, Type DP, Coupling Size 2 1/2 in, Natural, Plug Outside Dia. 2 31/32 in, Overall Length 2 21/32 in, Includes Locking Arm No, Plug Length 1 15/16 in, 150 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Tubing Cutter (123R)
- KINGSTON BRASS Stainless Steel Undermount Single Bowl Kitchen Sink, Brushed (GKUS18157)
- ZORO SELECT 1-1/2" MNPT x 1-3/4" TBE Stainless Steel Close Pipe Nipple Sch 40 (T4BNH01)
- ALLPOINTS Latch, Slide , Stall, 3.5"Ctrs (1411050)
- DIXON Cam and Groove Adapter, 2", 3", 316 SS (G3020-DA-SS)
- DIXON Adapter, 2x3In, 250psi, Male Adapter x FNPT (2030-A-AL)
- DIXON Cam and Groove Adapter, 1-1/4", Aluminum (G125-F-AL)
- DIXON Dust Plug, Type DP, 316 SS, 1-1/4 (G125-DP-SS)
- DIXON Type DC Cam and Groove Dust Cap, 3 in, Aluminum, Import (G300-DC-AL)
- DIXON Cam and Groove Coupling, 2-1/2", Aluminum (G250-D-AL)
- CONTINENTAL Coupler with Locking Arms, 2 x 2In, 250psi (B200AL)
- Dixon Fittings