Shop All Camlock Fittings
Dixon
Dust Plug, Type DP, Aluminum, 2-1/2
Mfr # G250-DP-AL
Zoro # G1395047
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material Aluminum
- Coupling Type Type DP
- Connection Type Dust Plug
- Coupler Size 6" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G250-DP-AL
- Zoro # G1395047
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Overall Length | 2-23/32" |
Coupling Size | 2-1/2" |
For Coupling Size | 2-1/2" |
Plug Outside Dia. | 2-31/32" |
Plug Length | 1-15/16" |
Details
Fittings Sub-Category | Dust Plugs |
Item | Dust Plug |
Body Material | Aluminum |
Coupling Type | Type DP |
Connection Type | Dust Plug |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Max. Working Pressure @ 70 F | 150 psi |
Includes Locking Arm | No |
Coupling Component | Plug |
Finish/Coating | Natural |
Fitting Connection Type | Dust Plug |
Description
Dust Plug, Plug, For Coupling Size 2 1/2 in, Body Material Aluminum, Type DP, Coupling Size 2 1/2 in, Natural, Plug Outside Dia. 2 31/32 in, Overall Length 2 23/32 in, Includes Locking Arm No, Plug Length 1 15/16 in, 150 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Elbow, 90 Deg, 5/8 In, HDPE, PK10 (L0-10HDPE)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to WaterSentry 55897C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-12925)
- ZURN Tailpiece Kit, Lead-Free, Female Npt (114-TPKXL)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coil Insulation Class: F (S211GF02N5EG5)
- DIXON Cam/Groove Coupler x Hose, Shank, 2", SS (200-C-SS)
- DIXON Cam and Groove Dust Plug SS, 1" (G100-DP-SS)
- DIXON Dust Plug, 3 In, 125 psi, Male Adapter (G300-DP-BR)
- DIXON Dust Cap, Type DC, Aluminum, 2-1/2 (G250-DC-AL)
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, AL, 2" (200DA-90AL)
- DIXON Cam/Groove Coupler x Hose, Shank, 4", MI (400-C-MI)
- DIXON EZ Cam and Groove, Coupler x FNPT, 2", SS (RD200EZ)
- Dixon Fittings