Shop All Camlock Fittings
Dixon
Dust Plug, Type DP, 316 SS, 1-1/2
Mfr # G150-DP-SS
Zoro # G1407035
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material 316 Stainless Steel
- Coupling Type Type DP
- Connection Type Dust Plug
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G150-DP-SS
- Zoro # G1407035
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Overall Length | 2-1/8" |
Coupling Size | 1-1/2" |
For Coupling Size | 1-1/2" |
Plug Outside Dia. | 2-3/32" |
Plug Length | 1-5/8" |
Details
Fittings Sub-Category | Dust Plugs |
Item | Dust Plug |
Body Material | 316 Stainless Steel |
Coupling Type | Type DP |
Connection Type | Dust Plug |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | 316 Stainless Steel |
Max. Working Pressure @ 70 F | 250 psi |
Finish/Coating | Natural |
Coupling Component | Plug |
Includes Locking Arm | No |
Fitting Connection Type | Dust Plug |
Description
Dust Plug, Plug, For Coupling Size 1 1/2 in, Body Material 316 Stainless Steel, Type DP, Coupling Size 1 1/2 in, Natural, Plug Outside Dia. 2 3/32 in, Overall Length 2 1/8 in, Includes Locking Arm No, Plug Length 1 5/8 in, 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Cadet Flushing System, White (4188A174.020)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00016)
- LEGRIS Metric Push-to-Connect Fitting (3188 04 00)
- STEAMSPA Complete Essentials Installation Kit (STMKIT)
- DIXON Spool Adapter, 2 In, 250 psi, Male Adapter (200-AA-AL)
- DIXON Cam/Groove Coupler x Hose, Shank, 4", MI (400-C-MI)
- DIXON Cam and Groove AL Coupler x NPT, 1-1/2" (150-D-AL)
- DIXON 2 in ALUM DRY DISCONNECT COUPLER W/ (DBS61-200)
- DIXON Flange Coupler, 3 x 3 In, 125 psi, Aluminum (300-DL-AL)
- DIXON Cam/Groove Adapter x 150lb., Flange, 6", AL (600-AL-AL)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 3 in Nominal, Female Coupler x FNPT End Style, 316 Stai (RD300EZ)
- Dixon Fittings