Shop All Camlock Fittings
Dixon
Dust Plug, 4 In, 100 psi, Male Adapter
Mfr # G400-DP-BR
Zoro # G2912646
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material Brass
- Coupling Type Type DP
- Connection Type Male Adapter
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # G400-DP-BR
- Zoro # G2912646
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Overall Length | 2-15/16" |
Pipe Size (Fittings) | 4" |
Body Dia. | 4-23/32" |
Outside Dia. | 4-23/32" |
Coupling Size | 4" |
Dia./Thread Size | 4" |
Tube Size | 4" |
Plug Length | 2-1/16" |
Plug Outside Dia. | 4-23/32" |
For Coupling Size | 4" |
Pipe Size - Pipe Fitting | 4" |
Description
Dust Plug, Plug, For Coupling Size 4 in, Body Material Brass, Type DP, Coupling Size 4 in, Natural, Plug Outside Dia. 4 23/32 in, Overall Length 2 15/16 in, Includes Locking Arm No, Plug Length 2 1/16 in, 100 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLESS CO NviroClean Urinal Cleaner, Case of 12 (1614)
- ANVIL 1-1/2", Cast Iron Hex Head Plug (0318901964)
- OWENS CORNING 2" x 3 ft. Pipe Insulation, 2" Wall (722587)
- COMPONENT HARDWARE Washer, Drain , F/1/2"Nps, Rubber (E01-4093)
- DIXON Dust Plug, Type DP, 316 SS, 1-1/4 (G125-DP-SS)
- DIXON Cam and Groove Coupler x MNPT, 3/4", SS (G75-B-SS)
- DIXON Cam and Groove Coupler, 2 in Nominal, Coupler x Adapter Wye End Style, Aluminum, Domestic (200YDAAAL)
- DIXON Cam and Groove Adapter, 4 in, Adapter x Class 150 Flange, 316 SS, Domestic (400-AL-SS)
- DIXON Cam and Groove Coupler x MNPT 3", SS (G300-B-SS)
- DIXON Cam and Groove Coupling, 3/4", Aluminum (G75-C-AL)
- DIXON Cam and Groove Adapter, 2", 3", Aluminum (ADA3020EZ)
- Dixon Camlock Fittings