Shop All Camlock Fittings
Dixon
Dust Plug, 3 In, 125 psi, Male Adapter
Mfr # G300-DP-BR
Zoro # G2129565
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material Brass
- Coupling Type Type DP
- Connection Type Male Adapter
- Coupler Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G300-DP-BR
- Zoro # G2129565
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Coupling Size | 3" |
Outside Dia. | 3-19/32" |
Overall Length | 2-13/16" |
Body Dia. | 3-19/32" |
Tube Size | 3" |
Pipe Size (Fittings) | 3" |
Dia./Thread Size | 3" |
Plug Length | 2" |
Plug Outside Dia. | 3-19/32" |
For Coupling Size | 3" |
Pipe Size - Pipe Fitting | 3" |
Description
Dust Plug, Plug, For Coupling Size 3 in, Body Material Brass, Type DP, Coupling Size 3 in, Natural, Plug Outside Dia. 3 19/32 in, Overall Length 2 13/16 in, Includes Locking Arm No, Plug Length 2 in, 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay LZS8WSSP Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11745)
- RINNAI Kit, Conversion Ru199I, Rur199I, Cu199I (103000076)
- SHARKBITE SHARKBITE CONN 1"" F LF (U094LFA)
- LEGEND VALVE 2" T-600 PVC BALL VALVE-NSF (201-448)
- DIXON Cam and Groove AL Adapter x FNPT, 1" (100-A-AL)
- DIXON Adapter, 4 In, 100 psi, Male Adapter x MNPT (G400-F-BR)
- DIXON Type D Cam and Groove Coupler, 2 in Nominal, Female Coupler x FNPT End Style, Polypropylene (PPD200)
- DIXON Spool Coupler, 2 x 3 In, 125 psi, Aluminum (2030-DD-AL)
- DIXON EZLink Type DC Armless Cam and Groove Dust Cap, 3 in, 316 SSss Steel (EZL300-DC-SS)
- DIXON EZ BoSS, Lock Cam/Groove, AL, Dust Cap, 3" (AH300EZ)
- APACHE Part E Male Aluminum Cam/Groove, 3" (50400180)
- Dixon Camlock Fittings