Shop All Camlock Fittings
Dixon
Dust Plug, 1 In, 250 psi, Male Adapter
Mfr # G100-DP-BR
Zoro # G1847483
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material Brass
- Coupling Type Type DP
- Connection Type Male Adapter
- Coupler Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G100-DP-BR
- Zoro # G1847483
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Outside Dia. | 1-7/16" |
Tube Size | 1" |
Body Dia. | 1-7/16" |
Dia./Thread Size | 1" |
Coupling Size | 1" |
Pipe Size (Fittings) | 1" |
Overall Length | 1-15/16" |
Plug Length | 1-11/32" |
Plug Outside Dia. | 1-7/16" |
For Coupling Size | 1" |
Pipe Size - Pipe Fitting | 1" |
Description
Dust Plug, Plug, For Coupling Size 1 in, Body Material Brass, Type DP, Coupling Size 1 in, Natural, Plug Outside Dia. 1 7/16 in, Overall Length 1 15/16 in, Includes Locking Arm No, Plug Length 1 11/32 in, 250 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 316 Stainless Steel Coupling, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (60FC111N012)
- MOEN Shower Arm Brushed Nickel (CL123815BN)
- ANVIL 1-1/2" x 1" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300153806)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 30 psi, Bronze, BtuH: 827, 000 (1060405)
- DIXON Type F 90Deg Cam and Groove Elbow, 1-1/2 in, Male Adapter x MNPT, Aluminum, Domestic (150F-90AL)
- DIXON Cam and Groove, SS Adapter x FNPT, 6" (G600-A-SS)
- DIXON 4 in ALUM COUPLER x ADAPTER WYE (400YDAAAL)
- DIXON Dust Cap, 1 In, 250 psi, Female Coupler (G100-DC-BR)
- DIXON Cam and Groove, AL CouplerxFNPT, 1" (100-D-AL)
- DIXON Cam/Groove, Adapter x Hose, Shank 3", AL (G300-E-AL)
- DIXON Coupler, 1 In, 250 psi, Forged Brass (G100-C-BR)
- Dixon Fittings