Shop All Camlock Fittings
Dixon
Dust Cap, Type DC, Forged Brass, 1-1/4
Mfr # G125-DC-BR
Zoro # G1407342
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Caps
- Body Material Brass
- Coupling Type Type DC
- Connection Type Dust Cap
- Coupler Size 6" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G125-DC-BR
- Zoro # G1407342
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Overall Length | 3-1/16" |
Coupling Size | 1-1/4" |
For Coupling Size | 1-1/4" |
Socket Inside Diameter | 1 1/4 in |
Socket"side Diameter | 1-1/4" |
Details
Fittings Sub-Category | Dust Caps |
Item | Dust Cap |
Body Material | Brass |
Coupling Type | Type DC |
Connection Type | Dust Cap |
Basic Pipe Fitting Material | Metal |
Gasket Material | Nitrile |
Pipe Fitting Material | Forged Brass |
Coupling Component | Socket |
Max. Working Pressure @ 70 F | 250 psi |
Includes Locking Arm | Yes |
Finish/Coating | Natural |
Description
Dust Cap, Socket, For Coupling Size 1 1/4 in, Body Material Brass, Type DC, Coupling Size 1 1/4 in, Natural, Socket Inside Diameter 1 1/4 in, Gasket Material Nitrile, Overall Length 3 1/16 in, Includes Locking Arm Yes, 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Escutcheon Kit (191935)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 2-1/2 in Pipe Size (436025)
- ELKAY Stainless Steel 12" x 13-1/2" x 1" Bottom Grid (LKWOBG1415SS)
- SLOAN Ecos 186-0.5 Or Hardwired Flush Valve (3370441)
- DIXON Cam and Groove Adapter, 8 in, Adapter x Class 150 Flange, Aluminum (800-AL-AL)
- DIXON Adapter, 3x2In, 250psi, Male Adapter x FNPT (3020-A-AL)
- DIXON Boss-Lock Type B Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x MNPT End Style, 316 SS (RB075BL)
- DIXON Dust Plug, Type DP, Aluminum, 3/4 (G75-DP-AL)
- DIXON Cam and Groove AL Coupler x NPT, 1-1/2" (150-D-AL)
- DIXON Adapter, 1-1/2 In, 250 psi, Brass (G150-E-BR)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, F, 3/4" Adapter x 3/4" Male NPT (BULK-CGF-233)
- Dixon Fittings