Shop All Camlock Fittings
Dixon
Dust Cap, Type DC, Aluminum, 3/4
Mfr # G75-DC-AL
Zoro # G1424684
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Caps
- Body Material Aluminum
- Coupling Type Type DC
- Connection Type Dust Cap
- Coupler Size 6" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G75-DC-AL
- Zoro # G1424684
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Overall Length | 1-23/32" |
Coupling Size | 3/4" |
For Coupling Size | 3/4" |
Socket Inside Diameter | 3/4 in |
Socket"side Diameter | 3/4" |
Details
Fittings Sub-Category | Dust Caps |
Item | Dust Cap |
Body Material | Aluminum |
Coupling Type | Type DC |
Connection Type | Dust Cap |
Pipe Fitting Material | Aluminum |
Gasket Material | Nitrile |
Basic Pipe Fitting Material | Metal |
Finish/Coating | Natural |
Max. Working Pressure @ 70 F | 250 psi |
Coupling Component | Socket |
Includes Locking Arm | Yes |
Description
Dust Cap, Socket, For Coupling Size 3/4 in, Body Material Aluminum, Type DC, Coupling Size 3/4 in, Natural, Socket Inside Diameter 3/4 in, Gasket Material Nitrile, Overall Length 1 23/32 in, Includes Locking Arm Yes, 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Union, 2", Press Ends (9256650PC)
- APOLLO VALVES 2" FNPT Stainless Steel Ball Valve Inline (7650801)
- KNIPEX TubiX Pipe Cutter 7 (90 31 02 SBA)
- DANCO Washer Rubber 1-1/2 X 3/8 (61811B)
- DIXON Cam and Groove, Lockable Dust Cap, SS, 3" (300DC-LSS)
- DIXON Cam and Groove Handle, 3", 4" and 5" (G34HRP)
- DIXON Cam and Groove Coupling, 1/2", 316 SS (G50-D-SS)
- DIXON Cam and Groove Type DC Dust Cap AL, 4" (400-DC-AL)
- DIXON Cam and Groove Adapter, 1-1/4", Aluminum (G125-E-AL)
- DIXON Cam and Groove Adapter, 2", 316 SS (2015-A-SS)
- BANJO 1" Male Adapter x FNPT Cam Lever Coupling (100A)
- Dixon Camlock Fittings