Shop All Camlock Fittings
Dixon
Dust Cap, Type DC, Aluminum, 2-1/2
Mfr # G250-DC-AL
Zoro # G1395424
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Caps
- Body Material Aluminum
- Coupling Type Type DC
- Connection Type Dust Cap
- Coupler Size 6" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G250-DC-AL
- Zoro # G1395424
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Coupling Size | 2-1/2" |
Overall Length | 3-9/32" |
Socket Inside Diameter | 2 1/2 in |
For Coupling Size | 2-1/2" |
Socket"side Diameter | 2-1/2" |
Details
Fittings Sub-Category | Dust Caps |
Item | Dust Cap |
Body Material | Aluminum |
Coupling Type | Type DC |
Connection Type | Dust Cap |
Pipe Fitting Material | Aluminum |
Gasket Material | Nitrile |
Basic Pipe Fitting Material | Metal |
Includes Locking Arm | Yes |
Max. Working Pressure @ 70 F | 150 psi |
Coupling Component | Socket |
Finish/Coating | Natural |
Description
Dust Cap, Socket, For Coupling Size 2 1/2 in, Body Material Aluminum, Type DC, Coupling Size 2 1/2 in, Natural, Socket Inside Diameter 2 1/2 in, Gasket Material Nitrile, Overall Length 3 9/32 in, Includes Locking Arm Yes, 150 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bancroft Wall-Mount Diverter Bath Spo (10588-CP)
- AMERICAN STANDARD Couplig Kit, Tank to Bowl, Brass and Rubbr (047158-0070A)
- ZORO SELECT Long Nipple, 304 SS, 1/2" Pipe Size, MNPT (ZUSA-PF-7815)
- NDS 3/4" FNPT PVC Swing Check Valve (1520-07F)
- DIXON Adapter, 3x2In, 250psi, Male Adapter x FNPT (3020-A-AL)
- DIXON Cam/Groove, Coupler x Hose, Shank 2", AL (G200-C-AL)
- DIXON Cam and Groove, BR CouplerxFNPT, 3" (300-D-BR)
- DIXON Type-C Cam and Groove Coupler, 1-1/4 in Nominal, Female Coupler x Hose Shank End Style, 316 SS (125-C-SS)
- DIXON Cam and Groove Adapter x MNPT 6", AL (G600-F-AL)
- DIXON EZ Cam n Groove Coupler 3", Adapter 2", SS (RDA3020EZ)
- ZORO SELECT Cam and Groove Coupling, 2-1/2", 316 SS (PLE142)
- Dixon Camlock Fittings