Shop All Camlock Fittings
Dixon
Dust Cap, Type DC, Aluminum, 1/2
Mfr # G50-DC-AL
Zoro # G1385633
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Caps
- Body Material Aluminum
- Coupling Type Type DC
- Connection Type Dust Cap
- Coupler Size 6" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # G50-DC-AL
- Zoro # G1385633
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Pipe Size | 1/2" |
Overall Length | 1-11/16" |
Coupling Size | 1/2" |
For Coupling Size | 1/2" |
Socket Inside Diameter | 1/2 in |
Socket"side Diameter | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Details
Fittings Sub-Category | Dust Caps |
Item | Dust Cap |
Body Material | Aluminum |
Coupling Type | Type DC |
Connection Type | Dust Cap |
Gasket Material | Nitrile |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Max. Working Pressure @ 70 F | 150 psi |
Finish/Coating | Natural |
Coupling Component | Socket |
Includes Locking Arm | Yes |
Description
Dust Cap, Socket, For Coupling Size 1/2 in, Body Material Aluminum, Type DC, Coupling Size 1/2 in, Natural, Socket Inside Diameter 1/2 in, Gasket Material Nitrile, Overall Length 1 11/16 in, Includes Locking Arm Yes, 150 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 304SS (19MPX-2.5-304)
- BANJO Screen, 20 Mesh, Y Strainer, 1 - 1 1/4 In. (LS120)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 4In (52013)
- DIAMOND CRYSTAL Hardi Cube Water Softener Salt, 50 Lb (100012409)
- DIXON Dust Cap, Type DC, Aluminum, 2-1/2 (G250-DC-AL)
- DIXON Reducing Coupler/Adapter, 3 x 4 In, 100psi (3040-DA-AL)
- DIXON Type-C Cam and Groove Reducing Coupler, Female Coupler x Hose Shank End Style, Aluminum, Domestic (4030-C-AL)
- DIXON Cam and Groove Adapter, 2-1/2", Aluminum (G250-F-AL)
- DIXON Cam and Groove Coupler x MNPT 2", SS (G200-B-SS)
- DIXON Cam and Groove Coupling, 2", 316 SS (G200-DD-SS)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, C, 1" Coupler x 1" Hose Shank (BULK-CGF-201)
- Dixon Camlock Fittings