Shop All Camlock Fittings
Dixon
Dust Cap, Type DC, Aluminum, 1
Mfr # AH100EZ
Zoro # G1395038
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Caps
- Body Material Aluminum
- Coupling Type Type DC
- Connection Type Dust Cap
- Coupler Size 6" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # AH100EZ
- Zoro # G1395038
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Overall Length | 2-7/32" |
Coupling Size | 1" |
For Coupling Size | 1" |
Socket Inside Diameter | 1 in |
Socket"side Diameter | 1" |
Details
Fittings Sub-Category | Dust Caps |
Item | Dust Cap |
Body Material | Aluminum |
Coupling Type | Type DC |
Connection Type | Dust Cap |
Basic Pipe Fitting Material | Metal |
Gasket Material | Nitrile |
Pipe Fitting Material | Aluminum |
Max. Working Pressure @ 70 F | 250 psi |
Includes Locking Arm | Yes |
Coupling Component | Socket |
Finish/Coating | Natural |
Fitting Connection Type | Dust Cap |
Description
Dust Cap, Socket, For Coupling Size 1 in, Body Material Aluminum, Type DC, Coupling Size 1 in, Natural, Socket Inside Diameter 1 in, Gasket Material Nitrile, Overall Length 2 7/32 in, Includes Locking Arm Yes, 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Standard Ecopower 0.35 Gpm Electronic To (TELS103#CP)
- MOEN Diverter Spouts (3414)
- ZORO SELECT Replacement Stem, 5-9/16" L, Unfinished (30255)
- ZORO SELECT 1" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P554)
- DIXON Cam/Groove Coupler x Hose, Shank, 2", SS (200-C-SS)
- DIXON EZ BoSS, Lock Cam/Groove, AL, Dust Cap, 3" (AH300EZ)
- DIXON 3" Female Coupler x 150 lb. Flange SS Flange Coupler (300-DL-SS)
- DIXON Cam/Groove, Adapter x Hose, Shank 4", AL (G400-E-AL)
- DIXON Dust Plug, Type DP, Forged Brass, 3/4 (G75-DP-BR)
- DIXON Cam and Groove Adapter x MNPT 3", SS (G300-F-SS)
- ZORO SELECT Adapter, Male, 1 In (3LX05)
- Dixon Camlock Fittings