Shop All Camlock Fittings
Dixon
Dust Cap, Type DC, 316 Stainless Steel, 6
Mfr # RH600EZ
Zoro # G1425174
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Caps
- Body Material 316 Stainless Steel
- Coupling Type Type DC
- Connection Type Dust Cap
- Coupler Size 6" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RH600EZ
- Zoro # G1425174
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Coupling Size | 6" |
Overall Length | 3-3/4" |
For Coupling Size | 6" |
Socket Inside Diameter | 6 in |
Socket"side Diameter | 6" |
Details
Fittings Sub-Category | Dust Caps |
Item | Dust Cap |
Body Material | 316 Stainless Steel |
Coupling Type | Type DC |
Connection Type | Dust Cap |
Basic Pipe Fitting Material | Metal |
Gasket Material | Nitrile |
Pipe Fitting Material | 316 Stainless Steel |
Coupling Component | Socket |
Max. Working Pressure @ 70 F | 75 psi |
Includes Locking Arm | Yes |
Finish/Coating | Natural |
Description
Dust Cap, Socket, For Coupling Size 6 in, Body Material 316 Stainless Steel, Type DC, Coupling Size 6 in, Natural, Socket Inside Diameter 6 in, Gasket Material Nitrile, Overall Length 3 3/4 in, Includes Locking Arm Yes, 75 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2-1/2" NPT Brass Ball Valve Inline (94ALF-109-01A)
- 3M Quick Connect Filter, 0.5 gpm, 3.19" O.D., 17 5/16 in H (PS124)
- ZORO SELECT 1-1/2" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P525)
- BRADLEY Mirror, Channel Frame, 16x24 (781-016240)
- DIXON EZ Cam n Groove Coupler 3", Adapter 2", SS (RDA3020EZ)
- DIXON Flange Coupler, 3 x 3 In, 125 psi, Aluminum (300-DL-AL)
- DIXON Cam and Groove, Dust Cap SS, 2" (G200-DC-SS)
- DIXON Cam and Groove, Dust Plug 3", SS (300-DP-SS)
- DIXON Cam and Groove Coupler x MNPT 1", AL (G100-B-AL)
- DIXON Cam and Groove, BR Coupler x FNPT, 1/2" (50-D-BR)
- BE PRESSURE 4in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.400)
- Dixon Fittings