Shop All Camlock Fittings
Dixon
Dust Cap, 3 In, 125 psi, Female Coupler
Mfr # G300-DC-BR
Zoro # G1803715
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Caps
- Body Material Brass
- Coupling Type Type DC
- Connection Type Female Coupler
- Coupler Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G300-DC-BR
- Zoro # G1803715
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Width | 5-1/4" |
Overall Length | 3-3/4" |
Body Dia. | 4-3/16" |
Coupling Size | 3" |
Pipe Size (Fittings) | 3" |
Socket Inside Diameter | 3 in |
For Coupling Size | 3" |
Socket"side Diameter | 3" |
Pipe Size - Pipe Fitting | 3" |
Description
Dust Cap, Socket, For Coupling Size 3 in, Body Material Brass, Type DC, Coupling Size 3 in, Natural, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 3 3/4 in, Includes Locking Arm Yes, 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Elbow Supply With Shut-Off Valve (760C)
- DORMONT Gas Coupling, 1/2 In (A50)
- WOODFORD Wall Faucet Float Kit (RK-17VB)
- NIBCO 1" NOM C Copper 90 Degree Intermediate Radius Elbow (U607I 1)
- DIXON Cam and Groove, AL Adapter x MNPT, 1" (100-F-AL)
- DIXON Cam and Groove Coupling, 4", 316 SS (RB400EZ)
- DIXON Cam and Groove Dust Plug AL, 3" (G300-DP-AL)
- DIXON Cam and Groove, Type DC Dust Cap AL, 1.5" (150-DC-AL)
- DIXON Cam and Groove Coupler x MNPT 3", AL (G300-B-AL)
- DIXON Reducing Coupler/Adapter, 3 x 2 In, 125psi (3020-DA-AL)
- DIXON Dust Cap, Type DC, Aluminum, 2-1/2 (G250-DC-AL)
- Dixon Camlock Fittings