Shop All Camlock Fittings
Dixon
Dust Cap, 1 In, 250 psi, Female Coupler
Mfr # G100-DC-BR
Zoro # G2879116
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fittings Sub-Category Dust Caps
- Body Material Brass
- Coupling Type Type DC
- Connection Type Female Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G100-DC-BR
- Zoro # G2879116
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Body Dia. | 1-27/32" |
Coupling Size | 1" |
Width | 2-11/16" |
Pipe Size (Fittings) | 1" |
Overall Length | 2-5/32" |
Socket Inside Diameter | 1 in |
For Coupling Size | 1" |
Socket"side Diameter | 1" |
Pipe Size - Pipe Fitting | 1" |
Description
Dust Cap, Socket, For Coupling Size 1 in, Body Material Brass, Type DC, Coupling Size 1 in, Natural, Socket Inside Diameter 1 in, Gasket Material Nitrile, Overall Length 2 5/32 in, Includes Locking Arm Yes, 250 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Dryer Cord 3W, 30 Amp, 4 Ft (84615)
- KISSLER Stem Extension, Price Pfister Stems, PR (E1-2/2)
- ZORO SELECT 304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, NPT (T4BNB07)
- LEGRIS Metric Push-to-Connect Fitting (3189 06 10)
- DIXON Cam and Groove Coupling, 1-1/4", Aluminum (G125-D-AL)
- DIXON Cam and Groove, AL Adapter x MNPT, 1-1/2" (150-F-AL)
- DIXON Adapter, 3 In, 125 psi, Male Adapter x FNPT (G300-A-BR)
- DIXON Cam and Groove Coupler, 8 in Nominal, Coupler x Class 150 Flange End Style, Aluminum (800-DL-AL)
- DIXON Cam/Groove AL Coupler 2", Adapter, 1-1/2" (2015-DA-AL)
- DIXON 4 in GLOBAL ALUM REDUCING COUPLER x 3 in (G4030-DA-AL)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 3 in Nominal, Female Coupler x FNPT End Style, 316 Stai (RD300EZ)
- Dixon Camlock Fittings