Shop All Ball Valves
Dixon
Dual Y Valve Non-Vented, 1-1/4", Inlet
Mfr # BBV125DW
Zoro # G7134891
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material Bronze
- Body Style Wye
- Handle Type Lever
- Ball Valve Basic Body Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # BBV125DW
- Zoro # G7134891
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Nominal Valve Size | 1 1/4 in |
Inlet Connection Size | 1 1/4 in |
Outlet Connection Size - Side 1 | 3/4 in |
Outlet Connection Size - Side 2 | 3/4 in |
Description
Manual Three-Way Ball Valve, Body Material Bronze, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern Cross Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1 1/4 in, Inlet Connection Size 1 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Valve 3/4" 2-Way 24Cv Valve Body (B221B)
- EPC Adapter Copper Male 3/4X1/2In (30338)
- ZORO SELECT Washerless Cartridge, 2-5/8" L, Unfinished (32309)
- KISSLER Handle, For Delta (46-0079)
- DIXON SS Ball Valve, Full Port, 3/8" (SSBV38)
- DIXON TrueSeal Ball Valve, 3/8 x 1/4 in, Tube x Tube Elbow Union, Glass-Reinforced Polypropylene Body (PP6VEU4-MG)
- DIXON Dual Action Vented Dual Y Valve, 1-1/4 x 3/4 in Nominal, FNPT End Style, Bronze Body, Domestic (BBV125DWV)
- DIXON LocKing Handle Bronze Ball Valve, 3/4"NPT (BBLV75)
- DIXON 1-1/4" NPT Brass Ball Valve (FBVG125)
- DIXON SS Ball Valve Full Port, LocKing, 1/2" (SSLBV50)
- PROLINE SERIES Schedule Ball Valve, Pvc, 80, Ips 1-1/2" PK4 (107-607)
- Dixon Ball Valves