Shop All Camlock Fittings
Dixon
Dry Disconnect Coupler, 2x1-1/2 In, 210psi
Mfr # DBC61-150
Zoro # G0381166
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type D
- Connection Type NPT
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # DBC61-150
- Zoro # G0381166
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Pipe Size | 1-1/2" |
Coupling Size | 2" |
Hose Fitting Size | 1 1/2 in |
Thread Size | 1-1/2"-11-1/2 |
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type D |
Connection Type | NPT |
Max. Pressure | 210 psi |
Gasket Material | Nitrile |
Coupling Component | Socket |
Hose Fitting Gender | Female |
Fitting Type | FNPT |
Includes Locking Arm | Yes |
Max. Working Pressure @ 70 F | 210 psi |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Fitting Connection Type | Female Coupler x FNPT |
For Hose I.D. | 1-1/2" |
Material of Construction | Aluminum |
Connection | Female Coupler x FNPT |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type D, Coupling Size 2 in, Female, Connection Type NPT, Hose Fitting Size 1 1/2 in, FNPT, Max. Working Pressure @ 70 F 210 psi, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size 1-1/2 in -11-1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Regal 186 Xl Xyv L/ Fc Flush Valve (3982698)
- ADVANCE TABCO 24 in W x 74 1/2 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-3-1818-18RX)
- SOUTHLAND 1 In. x 3 In. Schedule 40 Steel Black Iron Nipple (20604)
- SLOAN Control Module (ETF-735-A)
- DIXON Cam and Groove Handle, 3", 4" and 5" (G34HRP)
- DIXON Adapter, 1-1/2In, 250psi, Male AdapterxFNPT (G150-A-BR)
- DIXON Cam and Groove Coupling, 1", Aluminum (AC100EZ)
- DIXON Cam and Groove Adapter, 2", 316 SS (2015-A-SS)
- DIXON Cam and Groove Adapter, 3 in, Female BSPP, SS, Domestic (300ASSSAP)
- DIXON Global Type DC Cam and Groove Dust Cap with Buna Seal and Brass Handle, 1-1/2 in, Aluminum, Domestic (G150-DC-AL)
- ZORO SELECT Cam and Groove Adapter, 6", 316 SS (PLE92)
- Dixon Camlock Fittings