Shop All Hydraulic Quick Couplers
Dixon
DQC H-BOP Blowout Preventer Safety Female Coupler, 1/2-14 Nominal, Female NPTF, 316 SSss Steel
Mfr # 4HF4-SS-BOP
Zoro # G210369246
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 4HF4-SS-BOP
- Zoro # G210369246
- Country of Origin Unknown
- Category Hydraulic Quick Couplers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Split Hardened Bushings: 1 in. I.D., 5/8 in. Length, 1 1/4 in. O.D. (153857)
- PARKER Air Cylinder, 9/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting (0.56NSR01.50)
- SPEEDAIRE Air Cylinder, 20 mm Bore, 25 mm Stroke, ISO Double Acting (CD85E20-25-B)
- BANDO Power Ace Cog, 5Vx640 (5VX640)
- DIXON H Series Hydraulic Interchange Coupler, 3/8 in x 3/8-18 Nominal, Quick-Connect x Female NPTF, Brass, (H3F3-B)
- DIXON H Series Hydraulic Interchange Coupler, 1 in x 1-11-1/2 Nominal, Quick-Connect x Female NPTF, Steel, (H8F8)
- DIXON Straight Through Interchange Quick Connect Coupling, 1/2-14 Nominal, MNPT, Brass, Domestic (4EM4-B)
- DIXON H Series Hydraulic Interchange Coupler, 3/4 in x 3/4-14 Nominal, Quick-Connect x Female NPTF, Steel, (H6F6)
- DIXON H Series Hydraulic Interchange Coupler, 1/4 in x 1/4-18 Nominal, Quick-Connect x Female NPTF, Steel, (H2F2)
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 1 in x 1-11-1/2 Nominal, Quick-Connect x Female N (8WF8-B)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, FD45, B Series (FD45-1002-0606)
- Dixon Hydraulic Hoses & Fittings