Shop All Hydraulic Quick Couplers
Dixon
DQC CM Quick-Release Unvalved Coupler, 1/2 in Nominal, Coupler x Barb End Style, Brass, Domestic
Mfr # 3CM4S4-B-E
Zoro # G808793859
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 3CM4S4-B-E
- Zoro # G808793859
- Country of Origin United States
- Category Hydraulic Quick Couplers
Description
Dixon 3CM4S4-B-E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 76" Outside Length, 1/2" Top Width, 1 Ribs (AX74)
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 3/4 in x 1/2-14 Nominal, Brass Body/Buna-N Seal, (W6F4-B)
- SMC Y Branch, 1/8 in., TubexMNPT (KQ2U01-35AS)
- U.S. MOTORS Motor Brake Kit, 6 ft.-lb. (964225)
- DIXON Straight Through Interchange Quick Connect Coupling, 1-11-1/2 Nominal, MNPT, 303 SS, Domestic (8EM8-S)
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 3/4 in x 3/4-14 Nominal, Quick-Connect x Female N (6WF6-B)
- DIXON K Series Hydraulic Interchange Coupler, 1/2 in x 1/2-14 Nominal, Quick-Connect x FNPT, Buna-N Seal/S (4KF4)
- DIXON H Series Interchange Poppet Valve Coupling, 1/2-14 Nominal, FNPT, 303 Stainless Steel (4HF4-S)
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 3/4 in x 1/2-14 Nominal, Quick-Connect x Female N (6WF4-B)
- DIXON Snap-Tite by H Series Interchange Valved Quick Connect Plug, 1/4-18 Nominal, FNPT, Steel, Domestic (V2F2)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 3000 Series (3050-2)
- Dixon Hydraulic Quick Couplers