Shop All Fire Hose Accessories
Dixon
Double Male Hex NippleBR, 2.5"NSTx2.5"NST
Mfr # DMH25F25F
Zoro # G6560709
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Double Male Hex Nipple
- Pipe Fitting Material Cast Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Hex Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # DMH25F25F
- Zoro # G6560709
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Pipe Size (Fittings) | 2-1/2" x 2-1/2" |
Pipe Size - Nominal | 2-1/2" |
Details
Item | Hex Nipple |
Specific Fitting Shape | Double Male Hex Nipple |
Pipe Fitting Material | Cast Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Hex Nipple |
Pipe Type | Same Size |
Fitting Side A Type | NST (NH) |
Fitting Side B Type | NST (NH) |
Fitting Side B Gender | Male |
Description
Double Male Hex Nipple, Brass, NST (NH), Male, NST (NH)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Striped Hazard Warning Tape, 2W x 108'L, 5 Mil, Red/White, 1 Roll (670651RW)
- ZORO SELECT Tag, Brass, Yl, 1-1/4" H x 1-1/4" W, PK100 (41527)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - 2X-Large (48-73-8744)
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, S, 720 PK, White (FC-N-S)
- DIXON Pin Lug Hydrant Adapter, 1-1/2 x 3/4 in, Female NST NH x MNPT, Brass, Domestic (HA1575T)
- DIXON BR FNST, 2-1/2", Swivel x MNPT, 2", PL (SM25F20T)
- DIXON Hole Type Spanner Wrench (HTSW)
- DIXON The Right Connection 17-176 Rocker Lug Cap with Chain, 2 in Nominal, FNPSH End Style, Cast Brass, Do (RFC200)
- DIXON Rocker Lug Hydrant Adapter, 2-1/2 x 1-1/2 in, Female NST NH x MNPSH, Brass, Domestic (RHA2515)
- DIXON FNPT 3"x MNPT 2-1/2", Hex Nipple BR (FM3025T)
- LEGEND VALVE A75 3" NST X 2-1/2" NST (322-750)
- Dixon Fire Protection