Shop All Fire Hose Accessories
Dixon
Double Male Hex Nipple BR, 4"NPTx4"NST
Mfr # DMH4040F
Zoro # G6553060
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 4" x 4"
- Specific Pipe Fitting Shape Hex Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # DMH4040F
- Zoro # G6553060
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Pipe Size (Fittings) | 4" x 4" |
Pipe Size - Nominal | 4" |
Details
Item | Hex Nipple |
Pipe Fitting Material | Cast Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Hex Nipple |
Pipe Fitting Connection Type | MNPT x MNST |
Pipe Type | Same Size |
Description
Double Male Hex Nipple BR,4 In.NPTx4 In.NST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hi-Vis Safety Vest, 2in Reflective Strips, Mesh, Blue, One Size (641643B)
- RUBBER-CAL 6- Piece Stars Step Mat Rubber Stair Treads, 9.75 by 29.75-Inch, Black (10-104-000-6PK)
- RADIANS Radians Arctic Radwear(R) Head Shade (RCS308)
- CLC WORK GEAR Kneeling Mat, 18 x 8 x 1 In, NBR, Black (301)
- DIXON Rocker Lug Hydrant Adapter, 2-1/2 x 1-1/2 in, Female NST NH x MNPSH, Brass, Domestic (RHA2515)
- DIXON Pin Lug Hydrant Adapter, 2-1/2 x 2 in, Female NST x MNPT (HA2520T)
- DIXON V Swing Hose Reel, Wall Mount (FHR-V2)
- DIXON International Shore Side Connection, NST End Style, Domestic (09-318-00001)
- DIXON FNPT 3"x MNPT 2-1/2", Hex Nipple BR (FM3025T)
- DIXON Thermoplastic Cap with Chain 2-1/2"-NST (PFCW250F)
- LEGEND VALVE A92 2" NPT X 2" NPSH (322-526)
- Dixon Fire Hose Accessories