Shop All Fire Hose Accessories
Dixon
Double Male Hex Nipple, BR, 3"NPTx2.5"NST
Mfr # DMH3025F
Zoro # G6556280
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNST
- Pipe Size (Fittings) 3" x 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # DMH3025F
- Zoro # G6556280
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Pipe Size (Fittings) | 3" x 2-1/2" |
Pipe Size - Nominal | 3", 2-1/2" |
Details
Item | Hex Nipple |
Pipe Fitting Material | Cast Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNST |
Specific Pipe Fitting Shape | Hex Nipple |
Pipe Type | Reducer |
Description
Double Male Hex Nipple,BR,3 In.NPTx2.5 In.NST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL6X001200)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 1/2" X50Ft, Wht All Poly attack line W/ EPDM liner. (42H15RW50N)
- ANSELL Cut Resistant Sleeve, HPPE Material, Gray (11-280)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-FW)
- DIXON Hex Nipple BR, FNST, 1-1/2"xMNPT, 1-1/2" (FM15F15T)
- DIXON Fire Cap with Chain, 3 in, Female NST NH, Polycarbonate, Domestic (PFCW300F)
- DIXON International Shore Side Connection, NST End Style, Domestic (09-318-00001)
- DIXON Storz Canadap, with Canadable, 4" (SC400-NL)
- DIXON BR FNST, 2-1/2", SwivelxMNPT, 2-1/2", PL (SM250F)
- DIXON Thermoplastic Cap with Chain 2-1/2"-NST (PFCW250F)
- MOON AMERICAN Fire Hose Cover, 18 In.L, 18 In.W, Red (138-3)
- Dixon Fire Hose Accessories