Shop All Fire Hose Accessories
Dixon
Double Male Hex Nipple, BR, 2"NPTx1.5"NST
Mfr # DMH2015F
Zoro # G6556299
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Double Male Hex Nipple
- Pipe Fitting Material Cast Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type NST (NH) x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # DMH2015F
- Zoro # G6556299
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Pipe Size (Fittings) | 2" x 1-1/2" |
Pipe Size - Nominal | 2", 1-1/2" |
Details
Specific Fitting Shape | Double Male Hex Nipple |
Pipe Fitting Material | Cast Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Hex Nipple |
Pipe Fitting Connection Type | NST (NH) x Male NPT |
Specific Pipe Fitting Shape | Hex Nipple |
Color | Cast Brass |
Connection Type | Threaded |
Pipe Type | Reducer |
Threading | NPT |
Gender | Male |
Fitting Side B Type | NPT |
Pipe Fitting Material & Finish | Brass |
Fitting Side A Type | NST (NH) |
Fitting Shape | Nipple |
Fitting Side B Gender | Male |
Pipe Fitting Gender | Male |
Description
Double Male Hex Nipple, Brass, NST (NH), Male, NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, O (DBV-SINGLE-8-O)
- BULLARD Fire/Rescue Helmet, Yellow, Thermoplastic (URXYLR330)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH6X0025VP)
- DIXON Rocker Lug Hydrant Adapter, 2-1/2 x 1-1/2 in, Female NST NH x MNPSH, Brass, Domestic (RHA2515)
- DIXON Pigtail Adjustable Hydrant Wrench (AHWPT)
- DIXON Pin Lug Hydrant Adapter, 2 x 1-1/2 in, FNPSH x Male NH NST, Brass, Domestic (HA20S15F)
- DIXON FNPT 2"x MNST 1-1/2", Hex Nipple BR (FM2015F)
- DIXON Double Male Hex NippleBR, 2.5"NPTx2.5"NST (DMH2525F)
- DIXON Fire Cap with Chain, 1-1/2 in, FNPSH, Polycarbonate, Domestic (PFCW150)
- MOON AMERICAN Swivel Gasket - 1-1/2 In. - For 517-151 Swivel (813-153)
- Dixon Fire Hose Accessories