Shop All Fire Hose Accessories
Dixon
Domestic Hex Nipple BR, 2"NPTx2.5", NST
Mfr # DMH2025F-D
Zoro # G6559038
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Cast Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type NPT x Male NST (NH)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # DMH2025F-D
- Zoro # G6559038
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Pipe Size (Fittings) | 2" x 2-1/2" |
Pipe Size - Nominal | 2", 2-1/2" |
Details
Specific Fitting Shape | Hex Nipple |
Pipe Fitting Material | Cast Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Domestic Hex Nipple |
Pipe Fitting Connection Type | NPT x Male NST (NH) |
Specific Pipe Fitting Shape | Hex Nipple |
Connection Type | Threaded |
Color | Cast Brass |
Pipe Type | Increaser |
Fitting Side B Gender | Male |
Threading | NPT |
Gender | Male |
Fitting Side B Type | NST (NH) |
Fitting Shape | Nipple |
Pipe Fitting Material & Finish | Brass |
Fitting Side A Type | NPT |
Pipe Fitting Gender | Male |
Description
Hex Nipple, Brass, NPT, Male, NST (NH)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Do Not Enter Sign, TM11G (TM11G)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 6, 1 PR (11-644V)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGM-LF-PP)
- AURALEX ACOUSTICS Acoustic Panel, 4 ft. W, 8 ft. L, PK2 (2SON048CHA)
- DIXON The Right Connection 17-176 Rocker Lug Cap with Chain, 2 in Nominal, FNPSH End Style, Cast Brass, Do (RFC200)
- DIXON Rocker Lug Hydrant Adapter, 2-1/2 x 1-1/2 in, Female NST NH x MNPSH, Brass, Domestic (RHA2515)
- DIXON Hex Nipple BR, FNST, 2-1/2"x MNPT, 2-1/2" (FM25F25T)
- DIXON FNST 2-1/2"x MNPT 2", Hex Nipple BR (FM25F20T)
- DIXON FNST 2-1/2"x MNPT 3", Hex Nipple BR (FM25F30T)
- DIXON Storz Canadap, with Canadable, 4" (SC400-NL)
- MOON AMERICAN Standard Hump Rack, 50 Ft x 2-1/2In (1420-2)
- Dixon Fire Protection