Shop All Push On Hose Fittings
Dixon
Dixon Hose, Mender Steel, 3"
Mfr # DM36
Zoro # G6545467
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # DM36
- Zoro # G6545467
- Country of Origin United States
- Category Push On Hose Fittings
Details
Basic Pipe Fitting Material | Metal |
Item | Dixon Hose,Mender Steel,3" |
Description
Dixon Hose,Mender Steel,3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Crimp Fitting, 1/2" I.D., M22-1.5, F, Metric (1CA43-15-8)
- DEUBLIN Union SC/SC M16x1.5 LH 16mm (1101-235-259)
- BRENNAN INDUSTRIES 16MJ-20MAORB 45 Deg Elbow Forged (6802-16-20-NWO-FG)
- ZORO SELECT QD Bushing, Series SDS, Bore 5/8 In. (SDS58)
- DIXON Elbow Crimped or Hose Clamp, 3/16 in Hose I.D, 1/8 in Thread (1290302C)
- DIXON King Nipple, NPT Threaded Plated ST, 5" (STC50)
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2710606C)
- DIXON Type B Female x Hose, Shank, 8" (FC3108)
- DIXON Boss Ground Joint Female Spud SS, 3/4" (RGB8)
- DIXON Dixon Hose, Mender Steel, 1/2" (DM1)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/8"-18 Thread (707001-0606)
- Dixon Hose Fittings