Shop All Push On Hose Fittings
Dixon
Dixon Hose, Mender Stainless, 2"
Mfr # RDM26
Zoro # G7144509
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RDM26
- Zoro # G7144509
- Country of Origin United States
- Category Push On Hose Fittings
Details
Basic Pipe Fitting Material | Metal |
Item | Dixon Hose,Mender Stainless,2" |
Description
Dixon Hose,Mender Stainless,2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 24 Stroke - 2 Rod (207504)
- ANVIL 133 8 BLK STL ST DTY BEAM CLP (0500016142)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-5/8-XB)
- CONTINENTAL 3" ID x 100 ft PVC Bulk Food Hose Clear (20013334)
- DIXON Swivel 3/4 in Hose I.D, 3/4"-14 Thread (2711212C)
- DIXON Brass Ferrules for Air/Fluid, ID 0.687" (BFM687)
- DIXON Brass Ferrules for Air/Fluid, ID 0.528" (BFM525)
- DIXON Brass Ferrules for Fluid, ID 0.975" (BFW975)
- DIXON MNPT, 1/4"xHose, Barb, 3/8" (1020604C)
- DIXON Type B Male x Hose, Shank, 6" (MC3096)
- CAMPBELL HAUSFELD PVC Air Hose, Blue, 3/8" x 50 ft. (PA121600AV)
- Dixon Hose Fittings