Shop All Hose Clamps
Dixon
CT Worm Gear Clamp 4-1/4", 5-1/8"
Mfr # CT500L
Zoro # G6551819
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Constant Torque
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Carbon Steel
- Max. Clamp Dia. 5-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # CT500L
- Zoro # G6551819
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5-1/8" |
Min. Clamp Dia. | 4-1/4" |
Width (In.) | 5/8" |
Details
Clamp Type | Constant Torque |
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | Carbon Steel |
Item | CT Worm Gear Clamp 4-1/4",5-1/8" |
Description
CT Worm Gear Clamp 4-1/4 In.,5-1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Reel, Hand Crank, 1/2 In ID x 200 Ft (1125-4-200)
- ARO Manifold, 4 Stations (118605-4)
- NTN Tapered Roller Bearing Cone, LM104949 (LM104949)
- TRITAN Min Ball Bearing, PS, 1In Bore Dia (R16 2RS PRX)
- DIXON HS Series Worm Gear Clamp, 7-1/8 to 10 in Clamp, SS Band, Domestic (HS152)
- DIXON BossClamp 4Bolt IR, 2", 2-48/64"-3-4/64" (B29)
- DIXON Spiral Protection, 66 Ft., 1.0"ID, 1.06"- 1.69" (NFSGX32)
- DIXON Mini Worm Gear Clamp, ST, 28/64"-50/64" (MH6)
- DIXON Heavy Duty TBolt Clamp, 2.125"-2.4375", SS (HSTBC238)
- DIXON Double Bolt Clamp, 2-32/64"-2-48/64" (DL275)
- VELVAC Turbo "V" Clamp 4.50" (022472)
- Dixon Hose Clamps