Shop All Hose Clamps
Dixon
CT Worm Gear Clamp, 3-1/4", 4-1/8"
Mfr # CT400L
Zoro # G6551837
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Constant Torque
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Carbon Steel
- Max. Clamp Dia. 4-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # CT400L
- Zoro # G6551837
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 4-1/8" |
Min. Clamp Dia. | 3-1/4" |
Width (In.) | 5/8" |
Details
Clamp Type | Constant Torque |
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | Carbon Steel |
Item | CT Worm Gear Clamp,3-1/4",4-1/8" |
Description
CT Worm Gear Clamp,3-1/4 In.,4-1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B602100)
- CONTINENTAL 3/4" x 100' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG07530-100)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 3/8, PK3 (EF040606)
- TOMPKINS Hydraulic Fitting-International04FP-14X1.5MM (7455-04-14)
- DIXON Double Bolt Clamp, 3-16/64"-3-32/64" (DL350)
- DIXON Worm Gear Clamp HSS, 2-20/64", 3-16/64" (HSS44)
- DIXON Worm Gear Clamp HS, 5-4-0/64", 8-32/64" (HS128)
- DIXON Worm Gear Clamp, HSS 10-8/64", 13" (HSS200)
- DIXON Worm Gear Clamp HSS, 2-52/64", 3-48/64" (HSS52)
- DIXON TBolt, Clamp SS Bolt, 2.396", 2.692" (STBC263)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (6744170)
- Dixon Hose Clamps