Shop All Hose Clamps
Dixon
CT Worm Gear Clamp, 1-1/4", 2-1/8"
Mfr # CT200L
Zoro # G6551870
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Type Constant Torque
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Carbon Steel
- Max. Clamp Dia. 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # CT200L
- Zoro # G6551870
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2-1/8" |
Min. Clamp Dia. | 1-1/4" |
Width (In.) | 5/8" |
Details
Clamp Type | Constant Torque |
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | Carbon Steel |
Item | CT Worm Gear Clamp,1-1/4",2-1/8" |
Description
CT Worm Gear Clamp,1-1/4 In.,2-1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 EZ-REACH®, Lubricant, Aerosol Can, 14.4 oz (490194)
- PARKER Solenoid Air Control Valve, 1 In, 120VAC (L7058910253)
- SPEEDAIRE Hose End, For ID 1/4 In, 1/4 In NPT, Brass (6X423)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71633693M)
- DIXON Quick Worm Gear Clamp, 10-3/16"-14", LSS (LSS216)
- DIXON PinchOn Double Ear Clamp, 1", 0.886-1.063 (2327)
- DIXON BossClamp, 2BoltST, 3/4", 1-10/64"-1-20/64" (BU9)
- DIXON Worm Gear Clamp, HS 4-8/64", 7" (HS104)
- DIXON TBolt, Clamp SS Bolt, 2.516", 2.812" (STBC275)
- DIXON Worm Gear Clamp HSS, 5-40/64", 8-32/64" (HSS128)
- ZORO SELECT Hose Clamp Assortment, Automotive, SS (99903-1570-070)
- Dixon Hose Fittings