Shop All Crimp Sleeves
Dixon
Crimp Sleeve ST, ID 6", 6-45/64"- 6-52/64"
Mfr # CS600-4CS
Zoro # G7188819
product price: $28.09
/ea
$28.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # CS600-4CS
- Zoro # G7188819
- Country of Origin United States
- Category Crimp Sleeves
Details
Item | Crimp Sleeve ST,ID 6",6-45/64"- 6-52/64" |
Description
Crimp Sleeve ST,ID 6 In.,6-45/64 In.- 6-52/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/4" Drive 10Mm 6Pt Socket (648287)
- IDEAL Communications Tool Kit, No. of Pcs. 60 (33-639)
- KEEN Needle Nose Pliers Set, 3 Piece (KE2590776)
- DANTONA Power Tool Battery, TOOL-424LI-60 (TOOL-424LI-60)
- DIXON King Crimp Crimp Sleeve, 2 in Nominal, 2-7/8 L x 0.062 in Thick, 304 SS, Domestic (CS200-10SS)
- BURNDY Long-Barrel Splice, 3/0 AWG Wire Gauge (YS27)
- BURNDY Long-Barrel Splice, 2 AWG Wire Gauge (YS2C)
- BURNDY Long-Barrel Splice, 350 kcmil Wire Gauge (YS31)
- BURNDY Long-Barrel Splice, 4/0 AWG Wire Gauge (YS28)
- BURNDY Long-Barrel Splice, 300 kcmil Wire Gauge (YS30)
- BURNDY Long-Barrel Splice, 8 AWG Wire Gauge (YS8C)
- Dixon Crimp Sleeves