Shop All Crimp Sleeves
Dixon
Crimp Sleeve ST, ID 6", 6-37/64"- 6-44/64"
Mfr # CS600-3CS
Zoro # G7188791
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # CS600-3CS
- Zoro # G7188791
- Country of Origin United States
- Category Crimp Sleeves
Details
Item | Crimp Sleeve ST,ID 6",6-37/64"- 6-44/64" |
Description
Crimp Sleeve ST,ID 6 In.,6-37/64 In.- 6-44/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERNST MANUFACTURING 30 Tool 'No-Slip' Low Profile Wrench Rails, Red (6050)
- MORSE Reciprocating Saw Blade, High Performance, Series: CTR, 4 in L, 1 in W, 0.05 in Thickness, 8 TPI, Pr (CTR408MC1)
- SUPERIOR TILE CUTTER AND TOOLS Grout Float, Rubber, 10in. L x 3-3/4in. W (ST362)
- BIG HORN 4 Inch x 39 Inch Adjust-A-Flex Hose (11498)
- DIXON King Crimp Crimp Sleeve, 2 in Nominal, 2-7/8 L x 0.062 in Thick, 304 SS, Domestic (CS200-10SS)
- BURNDY Long-Barrel Splice, 1/0 AWG Wire Gauge (YS25)
- BURNDY Long-Barrel Splice, 4/0 AWG Wire Gauge (YS28)
- BURNDY Long-Barrel Splice, 4 AWG Wire Gauge (YS4C)
- BURNDY Long-Barrel Splice, 350 kcmil Wire Gauge (YS31)
- BURNDY Long-Barrel Splice, 1 AWG Wire Gauge (YS1C)
- BURNDY Long-Barrel Splice, 250 kcmil Wire Gauge (YS29)
- Dixon Crimping Tools