Shop All Crimp Sleeves
Dixon
Crimp Sleeve ST, ID 6", 6-21/64"- 6-28/64"
Mfr # CS600-1CS
Zoro # G7188417
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # CS600-1CS
- Zoro # G7188417
- Country of Origin United States
- Category Crimp Sleeves
Details
Item | Crimp Sleeve ST,ID 6",6-21/64"- 6-28/64" |
Description
Crimp Sleeve ST,ID 6",6-21/64"- 6-28/64
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Threading Tool Holder, ADNSR16-3D, RH (73310153452)
- DASCO PRO Dasco Pro 22 6 Piece Pin Punch Kit (310295)
- MILWAUKEE TOOL 2 in. Diamond Ultra Dry Core Bit (48-17-0120)
- SURTEK Flat Bastard File 8 (120332)
- DIXON King Crimp Crimp Sleeve, 2 in Nominal, 2-7/8 L x 0.062 in Thick, 304 SS, Domestic (CS200-10SS)
- BURNDY Long-Barrel Splice, 1 AWG Wire Gauge (YS1C)
- BURNDY Long-Barrel Splice, 500 kcmil Wire Gauge (YS34)
- BURNDY Long-Barrel Splice, 2/0 AWG Wire Gauge (YS26)
- L.H. DOTTIE L.H. Dottie 18-10 AWG Copper Crimp Sleeve, 100PK (CS410)
- BURNDY Long-Barrel Splice, 250 kcmil Wire Gauge (YS29)
- BURNDY Long-Barrel Splice, 350 kcmil Wire Gauge (YS31)
- Dixon Crimp Sleeves