Shop All Crimp Sleeves
Dixon
Crimp Sleeve ST, ID 4", 4-49/64"- 4-52/64"
Mfr # CS400-10CS
Zoro # G7188371
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # CS400-10CS
- Zoro # G7188371
- UPC # 00089109841417
- Country of Origin United States
- Category Crimp Sleeves
Details
Item | Crimp Sleeve ST,ID 4",4-49/64"- 4-52/64" |
Description
Crimp Sleeve ST,ID 4 In.,4-49/64 In.- 4-52/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hanson High Carbon Steel SAE Plug Fraction Tap 1/4 in.-20 NC 1 pc (1420)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T9 L.28 mm (01350009)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 5/8-18 Nf (98214)
- IGAGING Smart Anglecube Digital Protractor - 35-2268 (35-2268)
- DIXON King Crimp Crimp Sleeve, 2 in Nominal, 2-7/8 L x 0.062 in Thick, 304 SS, Domestic (CS200-10SS)
- BURNDY Long-Barrel Splice, 250 kcmil Wire Gauge (YS29)
- BURNDY Long-Barrel Splice, 4 AWG Wire Gauge (YS4C)
- BURNDY Long-Barrel Splice, 4/0 AWG Wire Gauge (YS28)
- BURNDY Long-Barrel Splice, 500 kcmil Wire Gauge (YS34)
- L.H. DOTTIE L.H. Dottie 18-10 AWG Copper Crimp Sleeve (Tuff Pack), 500PK (CS410TP)
- BURNDY Long-Barrel Splice, 300 kcmil Wire Gauge (YS30)
- Dixon Crimp Sleeves