Shop All Crimp Sleeves
Dixon
Crimp Sleeve ST, ID 4", 4-45/64"- 4-48/64"
Mfr # CS400-9CS
Zoro # G7188487
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # CS400-9CS
- Zoro # G7188487
- UPC # 00089109844319
- Country of Origin United States
- Category Crimp Sleeves
Details
Item | Crimp Sleeve ST,ID 4",4-45/64"- 4-48/64" |
Description
Crimp Sleeve ST,ID 4 In.,4-45/64 In.- 4-48/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5C Mount 4" 3-Jaw Lathe Chuck (3900-4702)
- MASTER APPLIANCE Heat Blower Element (30310)
- J.W. WINCO DIN464-M3-10-NI Knurled Thumb Screw (3N10P04)
- CLC WORK GEAR Bucket Bag, Bucket Tool Organizer, Off-White, Plastic, 4 Pockets (1152)
- DIXON King Crimp Crimp Sleeve, 2 in Nominal, 2-7/8 L x 0.062 in Thick, 304 SS, Domestic (CS200-10SS)
- BURNDY Long-Barrel Splice, 2/0 AWG Wire Gauge (YS26)
- BURNDY Long-Barrel Splice, 500 kcmil Wire Gauge (YS34)
- BURNDY Long-Barrel Splice, 4/0 AWG Wire Gauge (YS28)
- BURNDY Long-Barrel Splice, 300 kcmil Wire Gauge (YS30)
- BURNDY Long-Barrel Splice, 3/0 AWG Wire Gauge (YS27)
- L.H. DOTTIE L.H. Dottie 18-10 AWG Copper Crimp Sleeve (Tuff Pack), 500PK (CS410TP)
- Dixon Crimp Sleeves