Shop All Crimp Sleeves
Dixon
Crimp Sleeve ST, ID 4", 4-41/64"- 4-44/64"
Mfr # CS400-8CS
Zoro # G7188408
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # CS400-8CS
- Zoro # G7188408
- UPC # 00089109844302
- Country of Origin Taiwan, Province of China
- Category Crimp Sleeves
Details
Item | Crimp Sleeve ST,ID 4",4-41/64"- 4-44/64" |
Description
Crimp Sleeve ST,ID 4 In.,4-41/64 In.- 4-44/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4016KG)
- MAKITA 8-1/4" Magnesium Circular Saw, 15.0A, Electric Brake (5008MGA)
- DAYTON Compact Bender, 2 in Bending Length, 59/250 in Cutting Width (45J342)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-U (45791)
- DIXON King Crimp Crimp Sleeve, 2 in Nominal, 2-7/8 L x 0.062 in Thick, 304 SS, Domestic (CS200-10SS)
- BURNDY Long-Barrel Splice, 1/0 AWG Wire Gauge (YS25)
- BURNDY Long-Barrel Splice, 400 kcmil Wire Gauge (YS32)
- BURNDY Long-Barrel Splice, 2 AWG Wire Gauge (YS2C)
- L.H. DOTTIE L.H. Dottie 18-10 AWG Copper Crimp Sleeve (Tuff Pack), 500PK (CS410TP)
- L.H. DOTTIE L.H. Dottie 18-10 AWG Copper Crimp Sleeve, 100PK (CS410)
- BURNDY Long-Barrel Splice, 4/0 AWG Wire Gauge (YS28)
- Dixon Crimping Tools