Shop All Crimp Sleeves
Dixon
Crimp Sleeve ST, ID 4", 4-33/64"- 4-36/64"
Mfr # CS400-6CS
Zoro # G7188435
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # CS400-6CS
- Zoro # G7188435
- UPC # 00089109844289
- Country of Origin Taiwan, Province of China
- Category Crimp Sleeves
Details
Item | Crimp Sleeve ST,ID 4",4-33/64"- 4-36/64" |
Description
Crimp Sleeve ST,ID 4 In.,4-33/64 In.- 4-36/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Pad, Anti Vibration (4C974)
- KO-KEN Adaptor 3/8 Square 50mm Ball type 1/4 Hex Drive (112-50B)
- STARRETT Band Saw Blade, 11 ft. 5" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-11-05)
- CRESCENT WISS 24" Folding Tool (WF24)
- DIXON King Crimp Crimp Sleeve, 2 in Nominal, 2-7/8 L x 0.062 in Thick, 304 SS, Domestic (CS200-10SS)
- BURNDY Long-Barrel Splice, 2 AWG Wire Gauge (YS2C)
- BURNDY Long-Barrel Splice, 3/0 AWG Wire Gauge (YS27)
- BURNDY Long-Barrel Splice, 1 AWG Wire Gauge (YS1C)
- BURNDY Long-Barrel Splice, 400 kcmil Wire Gauge (YS32)
- BURNDY Long-Barrel Splice, 500 kcmil Wire Gauge (YS34)
- BURNDY Long-Barrel Splice, 2/0 AWG Wire Gauge (YS26)
- Dixon Crimping Tools