Shop All Crimp Sleeves
Dixon
Crimp Sleeve ST, ID 4", 4-21/64"- 4-24/64"
Mfr # CS400-3CS
Zoro # G7188469
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # CS400-3CS
- Zoro # G7188469
- UPC # 00089109844258
- Country of Origin United States
- Category Crimp Sleeves
Details
Item | Crimp Sleeve ST,ID 4",4-21/64"- 4-24/64" |
Description
Crimp Sleeve ST,ID 4 In.,4-21/64 In.- 4-24/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER M400003 Tool Tether, 30" to 50 (M400003)
- GREENLEE Battery, 18V, 3.0Ah, Li-Ion (52176)
- THE BRUSH MAN Roofers Deep Hook Knife Blade, 10PK (BLADE-DEEP HOOK)
- KNIPEX 6 1/4 in Needle Nose Plier Plastic Coated Handle (30 21 160)
- DIXON King Crimp Crimp Sleeve, 2 in Nominal, 2-7/8 L x 0.062 in Thick, 304 SS, Domestic (CS200-10SS)
- BURNDY Long-Barrel Splice, 4/0 AWG Wire Gauge (YS28)
- BURNDY Long-Barrel Splice, 350 kcmil Wire Gauge (YS31)
- BURNDY Long-Barrel Splice, 300 kcmil Wire Gauge (YS30)
- BURNDY Long-Barrel Splice, 8 AWG Wire Gauge (YS8C)
- BURNDY Long-Barrel Splice, 4 AWG Wire Gauge (YS4C)
- BURNDY Long-Barrel Splice, 400 kcmil Wire Gauge (YS32)
- Dixon Crimp Sleeves