Shop All Crimp Sleeves
Dixon
Crimp Sleeve ST, ID 3", 3-41/64"- 3-44/64"
Mfr # CS300-8CS
Zoro # G7188450
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # CS300-8CS
- Zoro # G7188450
- UPC # 00089109844210
- Country of Origin Taiwan, Province of China
- Category Crimp Sleeves
Details
Item | Crimp Sleeve ST,ID 3",3-41/64"- 3-44/64" |
Description
Crimp Sleeve ST,ID 3 In.,3-41/64 In.- 3-44/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-24 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 3/8"-24 (T/A54597)
- HOUGEN Tapping Adapter for 08180 Kit (08179)
- URREA Hex Key 6" T-Hdle 1/8" (46408GP)
- DAVIES Round Grip Clamp Knob, 5/16-18 Thread Size, 1.00"L (2965KD)
- DIXON King Crimp Crimp Sleeve, 2 in Nominal, 2-7/8 L x 0.062 in Thick, 304 SS, Domestic (CS200-10SS)
- BURNDY Long-Barrel Splice, 3/0 AWG Wire Gauge (YS27)
- BURNDY Long-Barrel Splice, 1/0 AWG Wire Gauge (YS25)
- BURNDY Long-Barrel Splice, 2/0 AWG Wire Gauge (YS26)
- BURNDY Long-Barrel Splice, 1 AWG Wire Gauge (YS1C)
- BURNDY Long-Barrel Splice, 8 AWG Wire Gauge (YS8C)
- BURNDY Long-Barrel Splice, 500 kcmil Wire Gauge (YS34)
- Dixon Crimping Tools