Shop All Crimp Sleeves
Dixon
Crimp Sleeve ST, ID 3", 3-37/64"- 3-40/64"
Mfr # CS300-7CS
Zoro # G7188399
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # CS300-7CS
- Zoro # G7188399
- UPC # 00089109844203
- Country of Origin Taiwan, Province of China
- Category Crimp Sleeves
Details
Item | Crimp Sleeve ST,ID 3",3-37/64"- 3-40/64" |
Description
Crimp Sleeve ST,ID 3 In.,3-37/64 In.- 3-40/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 9 in Long, 6 in Short (51920)
- ROBERTS Carpet Heat Bond Iron, 120V (10-282G-2)
- KO-KEN Socket 18mm 12 Point 77mm 1/2 Sq. Drive (4305M-18)
- BOSCH Angle Grinder, 10 A, Barrel Grip, 4.6 lb (GWX10-45PE)
- DIXON King Crimp Crimp Sleeve, 2 in Nominal, 2-7/8 L x 0.062 in Thick, 304 SS, Domestic (CS200-10SS)
- BURNDY Long-Barrel Splice, 2/0 AWG Wire Gauge (YS26)
- BURNDY Long-Barrel Splice, 250 kcmil Wire Gauge (YS29)
- BURNDY Long-Barrel Splice, 4 AWG Wire Gauge (YS4C)
- BURNDY Long-Barrel Splice, 400 kcmil Wire Gauge (YS32)
- BURNDY Long-Barrel Splice, 300 kcmil Wire Gauge (YS30)
- BURNDY Long-Barrel Splice, 350 kcmil Wire Gauge (YS31)
- Dixon Crimping Tools