Shop All Crimp Sleeves
Dixon
Crimp Sleeve ST, ID 2", 2-33/64"- 2-36/64"
Mfr # CS200-6CS
Zoro # G7188478
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # CS200-6CS
- Zoro # G7188478
- UPC # 00089109840137
- Country of Origin Taiwan, Province of China
- Category Crimp Sleeves
Details
Item | Crimp Sleeve ST,ID 2",2-33/64"- 2-36/64" |
Description
Crimp Sleeve ST,ID 2 In.,2-33/64 In.- 2-36/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Premium Quick Square® Layout Tool – 6-7/8" (46-071)
- KNIPEX 5 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 125)
- CLEVELAND Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Bright (C57132)
- ULLMAN Pick And Hook Set, Steel, 6-5/16in.L, 4 pcs (PH-4)
- DIXON King Crimp Crimp Sleeve, 2 in Nominal, 2-7/8 L x 0.062 in Thick, 304 SS, Domestic (CS200-10SS)
- BURNDY Long-Barrel Splice, 2 AWG Wire Gauge (YS2C)
- BURNDY Long-Barrel Splice, 8 AWG Wire Gauge (YS8C)
- BURNDY Long-Barrel Splice, 300 kcmil Wire Gauge (YS30)
- BURNDY Long-Barrel Splice, 400 kcmil Wire Gauge (YS32)
- BURNDY Long-Barrel Splice, 3/0 AWG Wire Gauge (YS27)
- BURNDY Long-Barrel Splice, 2/0 AWG Wire Gauge (YS26)
- Dixon Crimping Tools